Beli Klem Laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TERAOKA Clamp (Klem Lab)Deskripsi:-This is used for fixing or retention of experimental equipment and glass tools.-To prevent damage or slip of glass tools, vinyl sol processing is applied for the claw part.atribut:
- Material: Special alloy (vinyl coating)
- Adjustment Range: 3 to 55mm
- AS ONE Nampan Klem LabDeskripsi:- It is an assembly stand on the laboratory table and a mini table that can be attached to the jungle. - It can be used for a variety of purposes, such as for glassware or as a stand for small fixtures.atribut:
- AS ONE Part Number: 1-6034-01
- Dimensions (mm): Tray: 257×177
- Specification: Mounting rod: Φ13mm, interval 100mm
- Material: Stainless steel (SUS304)
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- M-One Clamp Hose Stainless (Klem Selang)Deskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- AS ONE Clamp Lab Holder (Penjepit Klem)atribut:
- Material: Zinc alloy die-cast (hard chrome plated finish)
- AS ONE Fixed Lab Clamp Connector (Konektor Klem)atribut:
- AS ONE Part Number: 6-771-01
- Material: Stainless steel (SUS304)
- Angle (°): 90 (fixed)
- Applicable Pipe Diameter (mm): 13
- TEKIRO C Clamp (Klem C)Deskripsi:TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Sibiru Clamp Hoses (Klem Selang)atribut:
- Material: Galvanized Steel
- AS ONE Connector (Sambungan Klem Lab)Deskripsi:- It can be fixed by tightening the assembly rod for the unit stand etc. at the intersection.- KS-13 is a connector that can be used not only for round pipes but also for square pipes.atribut:
- Applicable Pipe Diameter (mm): 13
- Material: Stainless steel (SUS304)
- AS ONE Klem Lab Double Open Stainlessatribut:
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Voss T Bolt Clamp Hose (Klem Selang)atribut:
- Min Diameter: 109mm
- Tightening Torque (n・m): 28.2
- Maximum diameter: 117mm
- monotaro F Clamps (Klem F)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- AS ONE Clamp Lab (Penjepit Lab)Deskripsi:- The surface is nickel-plated to prevent rust. - The clamp is fixed firmly with three claws. - Flasks, etc. can be fixed with a single screw.atribut:
- Material: chrome plated nickel
- AS ONE Clamp for Water Tank Laboratorium (Penjepit Lab)Deskripsi:- The clamp part moves back and forth, up and down, and swings.- Made entirely of stainless steel with excellent chemical and corrosion resistance.atribut:
- Overall Length (mm): 270
- Material: Stainless steel (SUS304)
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- monotaro Tube Clamp (Klem Selang)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Destructive Torque (N m): 4 to 4.6
- Bolt 2 Sides Width (mm): 7
- Band Thickness (mm): 0.6
- Band Width (mm): 9
Daftar Harga Klem Laboratorium Terbaru October 2026
| TERAOKA Clamp (Klem Lab) | Rp209.900 |
| AS ONE Nampan Klem Lab | Rp2.499.900 |
| TEKIRO Clamp Hoses (Klem Selang) | Rp1.900 |
| M-One Clamp Hose Stainless (Klem Selang) | Rp1.900 |
| AS ONE Clamp Lab Holder (Penjepit Klem) | Rp149.900 |
| AS ONE Fixed Lab Clamp Connector (Konektor Klem) | Rp609.900 |
| TEKIRO C Clamp (Klem C) | Rp67.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| Sibiru Clamp Hoses (Klem Selang) | Rp139.900 |
| TORA Clamp Hose (Klem Selang) | Rp1.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102940006-1.jpg)

/9lP103642345-2.jpg)
/q8P105458944-1.jpg)
/8zP103486323-6.jpg)
/9mP103481346-3.jpg)
/75P103642257-2.jpg)
/aqP103203386-2.jpg)
/qmP105064958-3.jpg)
/idP103195661-38.jpg)
/qqP103478962-5.jpg)

/P102381571-7.jpg)
/P101001145-1.jpg)

/fyP103477574-6.jpg)
/84P104718292-2.jpg)
/57P103475187-4.jpg)
/1mP102079058-3.jpg)
/P101001059-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)